Karcher Paper Filter Bags For Dry Vacuum Cleaners, 12-3/16'', White, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Premium paper filter bags, suitable for Karcher dry vacuum cleaners. Contents: 10-pack.
PRICE
$125.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/16 in |
| Width | 11-7/16 in |
| Weight | 0.4 lbs |
| Size | 12-3/16 in |
Product Details
| Style | Brush : Cylindrical |
| Type | Rolling Brush |
| Material | Paper |
| Package Quantity | 10 |
| Color | White |
| Manufacturers Part Number | 8.621-509.0 |
| For Use With | CV 66/2 |
| Brand | Karcher |