Tornado® Replacement Disposable HEPA Bag For Upright Vacuum, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Disposable HEPA Bag fits Tornado 97300C Roam, Pack of 10.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Weight | 2 lbs |
Product Details
| Style | Disposable Bag |
| Type | Upright Vacuums |
| Material | HEPA Media |
| Package Quantity | 10 |
| Description | Disposable HEPA Bag for Upright Vacuum |
| Manufacturers Part Number | 90039 |
| For Use With | 97300C Upright Vacuum |
| Brand | Tornado |