MotorScrubber Scrubbing Pad, Green, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
MotorScrubbers™ are battery-powered brushes ideal for cleaning floors, walls, painted surfaces, vehicles and more. Scrubbing pads attach to MotorScrubbers™ with Padholder Disks (sold separately) for reliable scrubbing on a variety of surfaces. Scrubbers are sold in packs of 10.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 7-3/4 in |
Product Details
| Type | Scrubbing Pad |
| Material | Polyester |
| Package Quantity | 10 |
| Pad Shape | Round |
| Color | Green |
| Application | Scrubbing |
| Manufacturers Part Number | MS1062 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 320 rpm |
| Brand | MotorScrubber |