Allegro 7105 SoftKnee Knee Pad
|
Questions & Answers (0)
Product Description
A tough blend of cloth and EVA foam make these pads extra comfortable and easy to wear in non-abrasive environments. They slip on and off quickly without straps or buckle attachments. Easy to wear over or under trousers, they are lightweight and durable.
PRICE
$15.25
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Soft |
| Type | Knee Pads |
| Closure Type | Slip On |
| Material | Cloth/EVA, Elastic |
| Package Quantity | 1 Pair |
| Description | SoftKnee Knee Pad |
| Color | Black |
| Manufacturers Part Number | 7105 |
| Cap Material | Foam Pad |
| Brand | Allegro Industries |