Allegro 7103 FlexKnee Knee Pad
Write a Review
|
Questions & Answers (0)
Product Description
Grueling deep knee work requires tough protection. Designed with lightweight pads capped by large abrasion-resistant rubber caps for long-lasting wear. The wrap around rubber cap design allows maximum flexibility while maintaining a secure fit. Excellent for non-slip, hard surface work environments. Designed with hook and loop closures.
PRICE
$27.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Hard Shell |
| Type | Knee Pads |
| Number of Straps | 2 |
| Closure Type | Hook And Loop |
| Material | Nylon/Rubber |
| Package Quantity | 1 Pair |
| Description | FlexKnee Knee Pad |
| Color | Blue |
| Manufacturers Part Number | 7103 |
| Cap Material | Rubber |
| Brand | Allegro Industries |