TMX Replacement Handle Kit For All Vises
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 3-220-6017 |
| For Use With | All TMX Vises |
| Brand | TMX |
Related Products
Waist Drain Repair Kit For 3" & 3-1/2" Sink Openings. For Lever Handle Or Twist Handle Drains. Includes Rubber Washers, O-Ring, "E" Clip, Ss Washer, Slip Joint Washers.
Se-Kure Fire Extinguisher Alarm Kit, SP-101Kit. Frustrated with replacing your fire extinguishers because of abuse, tampering or theft? Install this proven alarm to assist in preventing such issues. Not only does it protect your extinguisher when there is no emergency, it leaves the extinguisher accessible for when those emergencies occur and does not interfere with fire fighting in any way. If the sensor is removed from the handle or the extinguisher is removed from the wall the alarm will sound. Includes SP-100 Fire Extinguisher Alarm Module Sp-102 Fire Extinguisher Alarm Sensor w/ ...
Complete throttle installation kit designed specifically for Magliner® Motorized Hopper Carts. This comprehensive kit includes all necessary components to install or replace the throttle control system, ensuring safe and precise speed control during hopper cart operations. Features: Complete installation kit with all required hardware Designed for Motorized Hopper Cart applications Enables variable-speed forward and reverse control OEM quality ensures proper fit and function Restores full throttle functionality for safe material handling. Professional installation recommended. Backed by ...
The "L" handle kit adds an adjustable stop to a dynamic pivot by securing it into a semi-permanent position and adds a grip to aid with adjustments. All mounting hardware is included.
Protect your Worker's Health and Safety by Reducing Workplace Hazards. OSHA regulations state that all personnel wear Personal Protective Equipment (PPE) when performing forklift battery replacement or maintenance. Forklift batteries contain the hazardous material sulfuric acid and MSDS regulations require personnel to wear specific PPE. This kit comes complete with everything you need to stay compliant and safe: · Neoprene Safety Handling Gloves · Safety Goggles for Eye Protection · Safety Shield for Face Protection · Apron · Flashlight · Battery Hydrometer ...