K Tool International Tire Inflator Gauge with Dual-Head Chuck - KTI89002
Write a Review
|
Questions & Answers (0)
Product Description
The KTI tire inflator gauge features pressure range from 10 to 120 lbs. shown in 2 lb. increments, 15" air hose with 1/4" female NPT, 6" chrome-plated dual-head chuck and 3/8" - 24 thread air inlet. Inflator gauge boasts a weatherproof aluminum body with corrosion-resistant stainless valve & fitting. Heavy-duty, rugged construction to withstand everyday use and abuse. Two steel washers provide an air-tight seal. Gauge and valve cartridges are replaceable. Easy-to-read and easy-to-use, magnifying bubble lens allows full view of scale. Angled tip makes it easy to inflate tires on trucks with dual wheels. Packaged in color box.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Thread Diameter | "3/8"" - 24" |
| Hose Length | 15 |
Product Details
| Type | Tire Inflator |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Whip |
| Material | Steel/Rubber |
| Package Quantity | 1 |
| Description | Tire Inflator Gauge with Dual Head Chuck |
| Manufacturers Part Number | KTI89002 |
| Max Working Pressure | 120 psi |
| Brand | K Tool International |