Milton Straight Head Air Chuck Inflator Gauge, 10 to 160 PSI, 15" Hose - S-504
Write a Review
|
Questions & Answers (0)
Product Description
Milton has been well known for its inflator gauges for over 70 years. This straight head inflator gauge is made from heavy duty construction and provides for long life, even under extreme use and conditions. Gauge and valve cartridges are both replaceable. Equipped with magnifying lens for full view of scale. Full swivel chuck head with 3/8" - 24 thread size minimizes breakage to TPMS valves. Reads in both PSI with pressure ranges of 10 to 160 PSI in 2 pound increments. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 15 in |
Product Details
| Type | Straight Head Chuck |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Window |
| Material | Diecast Aluminum |
| Package Quantity | 1 |
| Description | Inflator Gauge |
| Manufacturers Part Number | S-504 |
| Max Working Pressure | 160 psi |
| Brand | Milton |