Milton Dual Head Straight Chuck Inflator Gauge, 10 to 160 PSI, 5' Hose - 501
Write a Review
|
Questions & Answers (0)
Product Description
Milton is well known for inflator gauges. This dual head straight chuck inflator gauge is made with heavy duty construction, providing for long life even under extreme use and conditions. Perfect for high pressure applications, this inflator gauge offers a pressure range of 10-160 PSI. The dual heads allow for easy access into inner duals. Equipped with a magnified viewing window, this tire inflator gauge has a full swivel chuck and deflator valve. Gauge and valve cartridges are both replaceable. Meets OSHA regulation 1910.177. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 5 ft |
Product Details
| Type | Dual Head Straight Chuck |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Window |
| Material | Diecast Aluminum |
| Description | Inflator Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 501 |
| Max Working Pressure | 160 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance | 1910.177 |