- Tennant T20 Diesel (SN 000000-007999)
- Tennant T20 Diesel (SN 008000- )
- Tennant T20 Gas_LP (SN 008000- )
- Tennant T20 Gas_LPG (SN 000000-007999)
Replacement Hose Assembly For Nobles/Tennant 1028236 , Nobles/Tennant 1233968
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 3 in |
Product Details
| Style | Hose |
| Description | Replacement Hose Assembly |
| Color | Gray |
| Manufacturers Part Number | GHSS03014 |
| For Use With | Nobles/Tennant 1028236 , Nobles/Tennant 1233968 |
| Part Type | Hose Assembly |
| Brand | Gofer Parts |