- Viper Fang 20 & 20T
- Viper Fang 24T
- Viper Fang 26T
- Viper Fang 28T
Replacement Hose Assembly - Smooth For Nilfisk/Advance VF81203A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$19.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replaement Hose Assembly |
| Color | Black |
| Manufacturers Part Number | GHA44G2C |
| For Use With | Viper Fang 20 & 20T, Viper Fang 24T, Viper Fang 26T, Viper Fang 28T |
| Part Type | Hose Assembly |
| Brand | Gofer Parts |