EDIC Upholstery Cleaning Tool Kit W/ 8' Hose For FiveStar and Comet Models - 357AC
Write a Review
|
Questions & Answers (0)
Product Description
The upholstery cleaning tool kit contains a black powder coated detailer tool model 321ACH, 8′ hose assembly, hose fittings and a durable mesh hose bag. A round glass window gives you the ability to monitor your progress as you lift off stains and debris. Use on FiveStar/Comet Models Only.
PRICE
$369.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 8 in |
| Height | 1-1/4 in |
| Weight | 4 lbs |
| Hose Length | 8' |
| Diameter | 1-1/4 in |
| Cleaning Width | 4 in |
Product Details
| Color | Black |
| For Use With | FiveStar/Comet Extractor |
| Material | Cast Aluminum |
| Description | Upholstery Cleaning Tool Kit W/ 8' Hose |
| Manufacturers Part Number | 357AC |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |