Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136820

MPN #: RK-18A5-TISA-455

Sealer Sales® Replacement Kit For TISA-455

Product Description
    Replacement Kit Includes:

  • (2) 5mm wide heating element
  • (2) 1/2" PTFE adhesive
  • 1ft. long roll of PTFE cover
  • This replacement kit is compatible with the following models: TISA-455

  • We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.

    Note: sealers with 2. 7 mm heating elements cannot be interchanged with 5mm heating elements and vice versa.

PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length18
Seal Width5mm

Product Details

TypeHeating Element Kit
Package Quantity1
ImpulseYes
SeriesSealer Sales
Manufacturers Part NumberRK-18A5-TISA-455
For Use WithTISA-455
BrandSealer Sales