Designed for quick installation and ease of use, strip doors reduce energy costs, prevent contamination, improve environmental control and promote better workflows with increased employee safety. With a temperature range that reaches -40°F, Low-Temp formulas are recommended for cooler/freezer applications and USDA inspected facilities. Replacement strips are conveniently pre-cut and pre-punched for easy installation.
Replacement 8" x 7' Low Temp Scratch Resistant Strip for Strip Curtain Doors - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$107.50 Sold in packages of 5 / $21.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Height | 84 in |
| Thickness | 0.080 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 400451 |
| Brand | Aleco |