Replacement Magnet Clips for PSZ-SLM Portable Safety Zone
Ideal Warehouse Replacement Magnetic Clips For PSZ-SLM Portable Safety Zone
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.75
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Height | 3 ft |
| Weight | 1 lbs |
Product Details
| Type | Portable Barrier Replacement Part |
| Material | Magnetic Steel |
| Package Quantity | 1 |
| Description | PSZ-SLM Replacement Magnetic Clip |
| Color | Silver |
| Manufacturers Part Number | 70-6043 |
| Brand | Ideal Warehouse Innovations, Inc. |