Features
- Walk-Behind Automatic Scrubber - 28 inch (71 cm) BOOST
- 312 Ah maint-free (AGM) batteries, four each
- Onboard battery charger 115 VAC / 24 VDC, 25 A
- Pad holder, one each
Weights & Dimensions
| Length | 60-1/2 in |
| Width | 29 in |
| Height | 44 in |
| Weight | 939 lbs |
| Cleaning Width | 28 in |
Product Details
| Pressure Power | 65 & 125 |
| Solution Tank Capacity | 23 gal |
| Cleaning Capacity | 12,990 ft²/hr |
| Power Source | Battery |
| Material | Plastic |
| Manufacturers Part Number | 05374A |
| Recovery Tank Capacity | 23 gal |
| Brand | Clarke |
| Speed | 2.95 mph |
| Battery Type | 312 Ah Maintenance-Free |
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Stages | 3 |
| Vacuum Motor | 0.75 HP |
| Color | Blue |
| Drive System | Traction Drive |
| Number of Batteries | 4 |
| Voltage | 24 V |
| Batteries | 312 Ah Maintenance-Free (AGM) (4) |
| Decibels | 65 |
Warranty
| Warranty | 3 year parts/2 year labor/180 days travel |