Karcher Pad Driver, 20", Black
Write a Review
|
Questions & Answers (0)
Product Description
For cleaning with pads. With quick-change coupling, hook-and-loop disk pad holder and Centerlock.
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Pad Driver |
| Package Quantity | 1 |
| Pad Shape | Round |
| Color | Black |
| Manufacturers Part Number | 8.600-041.0 |
| For Use With | BD 50/40 RS Bp Pack |
| Machine Speed | 4.3 rpm |
| Brand | Karcher |