- Pioneer Eclipse Hammerhead
- Pioneer Eclipse Mean Machine
- Betco Optima QT Kawasaki 18HP
- Betco Optima XR Series
- Nilfisk/Advance PBU (21KACATCLDC, 27KACATCLDC)
- Pioneer Eclipse PE400BU
- Pioneer Eclipse PE420BU
- Pioneer Eclipse PE420BUW
- Pioneer Eclipse PE440BU
- Betco Predator Series
- Pioneer Eclipse Revolution
- Pioneer Eclipse Speedstar
- Aztec The Answer
- Aztec The ProScrub
Replacement Pad Holder - Center Lok 2 For Aztec 201-LOK
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Size | 7-3/8 in |
Product Details
| Style | Brush/Pads : Brush Accessories |
| Type | Pad Holder |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GBRPHCL2R |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |