- Removes 95% of Bulk Particulate and Liquids at 5 Microns
- For use with BB50-CO, BB50-CO4R, BA-50, BB50-COIS, BB50-COPM
Air Systems International Replacement Particulate 1st Stage "A" Filter Element, BB50 Series, BB50-A
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Filter |
| CFM | 50 CFM |
| Material | Woven Material |
| Package Quantity | 1 |
| Description | Replacement Air Outlet Filter |
| Color | White |
| Manufacturers Part Number | BB50-A |
| For Use With | BB50 Series |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |