Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Systems International

Model # :WBB2246602

MPN #: BBG-00

Air Systems International Zero Air Calibration Gas for CO Monitors, 17 L , BBG-00

Product Description
Air Systems International Zero Air Calibration Gas for CO Monitors, 17 L, BBG-00

Features:
  • 17 Liter
  • Zero Air Calibration Gas
  • Use with Regulator BBK-R17
  • Cylinder is Disposable
  • Carries HAZMAT Shipping Fee
  • For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-CO, BB100-COPM, BB30-CO, BB30-COIS, BB30-COPM, BB50-CO, BB50-CO4R, BB50-COIS, BB50-COPM, CO2-91LAC, CO91-14IS, CO91-14LAC, CO-91PM, TA3-AXAF
PRICE
$83.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size17 L in

Product Details

TypeCalibration Gas
MaterialAluminum
Package Quantity1
DescriptionAir Calibration Gas for CO Monitors
ColorTan
Manufacturers Part NumberBBG-00
PSI240 psi
For Use WithCO-91
BrandAir Systems International

Warranty

WarrantyAgainst Defects

Compliance & Certifications

CertificationsNIST