- Replacement 30 CFM Particulate "A" Filter Element
- Removes 95% of Bulk Particulate and Liquids at 5 Microns
- For use with BB30-CO, BB30-COIS, BB30-COPM
Air Systems Replacement Particulate 1st Stage "A" Filter Element, BB15-30 Series, BB30-A
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Filter |
| CFM | 30 CFM |
| Material | Woven Material |
| Package Quantity | 1 |
| Description | Replacement Air Particulate A-Filter |
| Color | White |
| Manufacturers Part Number | BB30-A |
| For Use With | BB30 Series |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |