Hougen® Replacement Pilot Drill For 11089 & 14001 Arbor, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
3/16" pilot drill for 11089 & 14001 arbors.
PRICE
$15.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 3/16 in |
| Diameter | 3/16 in |
Product Details
| Type | Replacement Pilot Drill |
| Material | M2 HSS |
| Description | Replacement Pilot Drill |
| Manufacturers Part Number | 3913C |
| Brand | Hougen |