Hougen® 13/16" Hole Enlarging Pilot Assembly
Write a Review
|
Questions & Answers (0)
Product Description
Take an existing hole and make it larger. Replaceable nose screws on to the end.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pilot | 13/16 |
| Pilot Hole | 13/16 in |
| Shank Diameter | 3/8 in |
| Diameter | 13/16 in |
Product Details
| Type | Pilot Assembly |
| Description | Hole Enlarging Pilot Assembly |
| Manufacturers Part Number | 7372 |
| Brand | Hougen |