Kohler Pressure-Balancing Unit Cartridge, Compatible with K-304 and K-11748 Platforms,Black
Kissler Kohler OEM Pressure Balance Cartridge - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$200.85 Sold in packages of 3 / $66.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Material | Plastic |
| Description | OEM Pressure Balance Cartridge |
| Color | Black |
| Manufacturers Part Number | 800820 |
| For Use With | KOHLER Shower Valves K-304, K-11748 |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | No |