Amano Time Cards for MJR-7000, 0-99 Employee Count, 1,000/Pack
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 10 in |
| Depth | 7 in |
| Height | 3 in |
| Weight | 10 lbs |
Product Details
| Type | Time Cards & Badges |
| Package Quantity | 1000/Box |
| Description | 0-99 Employee Time Cards |
| Color | Brown |
| Manufacturers Part Number | AMA-099000 |
| Brand | Amano |
Related Products
The 2500 Auto Aligning Time Clock records employee time and attendance for each pay period. 6–column printing accommodates three In & Out punch intervals for lunches & breaks. Automatic aligning, top loading timecard feed saves time, eliminates timecard jams & enables single-hand operation. Compact design works in harmony with small work places. No employee limit for optimum flexibility and auto or manual shift option prevents over-printing on time card. Simple 2 minute set-up. The 2500 Displays time, date & day of week on easy-to-read, backlit LCD screen, and the prints date & time ...
The 5000+ Auto Totaling ime Clock is mathematically inclined with automatic employee time totaling for accurate, error-free payroll tracking. Tallies weekly, every 2 weeks, semi-monthly, or monthly pay periods for up to 100 employees. Automatic abound with top-feed & alignment to ensure quick & precise time card punches. Prints in English, Spanish or French. Compact, sleek design complements any work environment. Simple set-up, simple operation & simple ribbon changes make this time clock a favorite with small business! Features: Automatically totals weekly, bi-weekly, semi-monthly, ...
TimeTrax™ EZ Proximity Time Clock System The TTEZ Prox unites our best-selling time clock system with the speed & convenience of proximity technology to clock employees in & out of work in record time! TimeTrax™ Time & Attendance software offers flexible payroll management, reporting & exporting to payroll providers. Expandable to accommodate up to 500 employees. Features: Easy to use proximity card punch system Plug -&-play simplicity; Full 'point & click" punch & payroll editing, plus many standard reports 50-employee capacity out of the box, upgradeable to 500 (15 cards ...
Easily track time and attendance with the UB1000 uPunch™ Electronic Non-Calculating Punch Card Time Clock Bundle. Includes the HN3000 non-calculating time clock, 250 time cards, 4 ribbons, 4 keys, and 2 time card racks. The compact time clock is easy to mount on walls or tables and has an auto-aligning card slot that makes it easy for employees to punch cards precisely. An integrated print mechanism marks cards clearly and highlights late or early punches in red, ideal for keeping track of attendance and hours worked. It can be used as a stand-alone time clock or in conjunction with ...
uAttend™ was built for businesses that need an easy-to-use, affordable, and reliable time and attendance system. The BN6500 puts a stop to buddy punching with its advanced biometric fingerprint scanner, and works anywhere with Wi-Fi or by plugging directly into a router. Features: This fingerprint clock system helps gain insights for cost-effective scheduling with real-time overtime alerts when employees approach or meet overtime Eliminate buddy punching when employees clock in or out with a fingerprint scan using advanced biometric time clock technology Meet your business needs by ...