Replacement Stem for Symmons Faucets Replaces OEM number TA-10
Kissler Replacement Shower Cartridge For Symmons Faucets, Replaces OEM Number TA 10 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$134.85 Sold in packages of 3 / $44.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Material | Brass |
| Description | Replacement Shower Cartridge |
| Color | Brass |
| Manufacturers Part Number | 11-8110 |
| For Use With | Symmons Faucets |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |