US Cargo Control Winch Strap with 18" Chain Extension, 4" x 30', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 4" x 30' Yellow Heavy Duty Cargo Strap with Chain Extension is designed to deliver reliable performance for your cargo securement or lifting needs. Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo. Chain extensions combine the strength of grade 70 transport chain with the softness of polyester webbing, allowing you to use rub rails or stake pockets without risking damage to the strap.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 4 in |
| Weight | 8 lbs |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Type | Winch Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 430CE |
| Brand | US Cargo Control |
| End Fitting | Chain Extension |