Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790958

MPN #: 460FH

US Cargo Control Winch Strap with Flat Hook, 4'' x 60', Yellow

Product Description
4" x 60' Yellow Heavy Duty Winch Strap with Flat Hook: Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo. The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.

Features:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Heavy-Duty Flat Hooks: Perfect for connecting to either your rub rail or under the edge of your truck / trailer. Wide contact area better distributes tie down force, and a built-in defender prevents webbing wear and tear.
  • Corrosion-Resistant Hardware: Flat hook comes with a black powder coat finish that adds protection from the elements and looks sharp.
  • Compatible with Standard 4" Winches.
  • Industry-Compliant: This 4 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.
  • Why Choose Flat Hook End Hardware?
    Flat hooks have a wide contact area to better distribute tie down force, making them a reliable choice for most loads. They also include a built-in defender to prevent webbing wear and tear and prolong the life of your strap. A black powder coat finish looks sharp and adds protection from the elements. If you don't have a railing to clamp onto or your anchor point space is limited, flat hooks might not be the best choice.
  • Winch Use Guidelines: According to the WSTDA (section 4.6.8): "When using web tie downs with a winch or ratchet, a minimum of 2 and a maximum of 4 wraps of webbing shall be wound on the winch or ratchet mandrel. Excessive wraps of webbing on the mandrel may reduce the working load limit (WLL) of the web tie down and may interfere with proper operation.
  • What is Design Factor?
    Another term defined by the WSTDA, design factor is the "ratio of the breaking strength to the working load limit" and should be 3:1 for these tie down straps. This builds in a level of redundancy to account for unknown factors, keeping you, your crew, and those around you safe.
  • Comprehensive Cargo Securement Supplies: Complete your tie down system with winch bars and truck winches, as well as corner protectors and CORDURA cargo strap protectors.


PRICE
$48.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Width4 in
Weight8 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number460FH
BrandUS Cargo Control
End FittingFlat Hook