Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670786

Global Industrial™ Replacement Straps for 8'', 10'' & 12'' Column Protectors, Black

Product Description
✓ Securely fits Global Industrial™ Column Protectors with an 8", 10", or 12" opening
✓ Made from nylon for strong tensile strength & elasticity
✓ Hook & loop closure for a secure fit and easy installation

Replace worn straps on column protectors with the Global Industrial™ Column Protector Strap. Made from nylon for strength and elasticity, these straps feature a hook and loop to securely fit around column protectors with an 8'', 10'', or 12'' opening.

  • Designed to resist abrasions and not wear as quickly
  • Straps tightly secure the protector to the column
  • Includes two straps, one for the bottom & one for the top of the protector
  • PRICE
    $9.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width85-3/8 in
    Weight0.7 lbs

    Product Details

    TypeColumn Protector Strap
    MaterialNylon
    Package Quantity2
    ColorBlack
    Manufacturers Part Number670786
    For Use WithGlobal Industrial™ 8'', 10'' & 12'' Column Protectors
    BrandGlobal Industrial