Column Sentry Medium column protector, 8 x 10H is designed to fit I-beam columns with an 8" web and flanges up to 10". 24 O.D. x 42 H, Yellow. Installation method (2) halves strap together. Includes (2) black nylon straps. Column Sentry is the original, patented, heavy duty column protector designed to minimize force of forklift impact and damage to columns, surrounding supports, vehicles and operators. Manufactured with low density polyethylene, Column Sentry's exclusive features include a patented air chamber and anchor bolt slots. Weatherproof, chemical resistant and UV stabilized. Easy to install. Designed to fit H columns 8" web up to 10" flange. 56 lbs. Freight Class 150
Column Sentry® Column Protector, 8" x 10" for H Beams, 56 lbs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 42 in |
| Weight | 56 lbs |
| Outside Diameter | 24 in |
| Column Size | 8 x 10 in |
Product Details
| Type | H Beam Protector |
| Color | Yellow |
| Series | Column Sentry® |
| For Use With | 8 x 10 H beam columns |
| Opening | 8" x 10" |
| Includes | Hook and loop straps |
| Material | LLDPE |
| Description | Column Sentry® Column Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | CS2442-8x10H |
| Brand | Sentry |