Shaver Industries Replacement Strip For Strip Curtain Doors, 0.08" Thick, 1'W x 13'H, Orange, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These safety orange PVC replacement strips come pre-punched with 3/8" diameter holes for quick, straightforward installation on existing strip door hardware. The high-visibility color clearly marks door edges and traffic zones, helping improve awareness and reduce accidents in busy industrial environments. Each pack includes 5 durable strips, providing an easy, cost-effective way to refresh worn strip doors and maintain safety, visibility, and reliable environmental control.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 156 in |
| Thickness | 0.08 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Replacement Strips |
| Includes | PVC Replacement Strips Come Pre-Punched |
| Material | PVC |
| Color | Orange |
| Manufacturers Part Number | RPVC1213O |
| Brand | Shaver Industries |