- 13 watt Fluorescent UV Replacement Bulb for SL-513
BAYCO UV Replacement Bulb for 513 Series - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$66.00 Sold in packages of 6 / $11.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 1-1/2 in |
| Height | 1 in |
| Diameter | 1-1/2 in |
Product Details
| Wattage | 13 W |
| Voltage | 120 V |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | SL-513-BULB |
| Shape | Twin Tube |
| Brand | Bayco |
Warranty
| Warranty | 90 Days |