Green-Strike Replacement UV Bulb for Model 949
Write a Review
|
Questions & Answers (0)
Product Description
The Replacement UV Bulbs are compatible with the 949 mosquito traps. The UV light from the bulbs work to attract mosquitoes and flying insects into your trap. With a bulb life of an estimated 8000 hours, you can keep your yard safe from mosquitoes without a worry.
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 2 in |
| Height | 1-1/5 in |
| Weight | 0.1 lbs |
| Coverage | 1800 Sq. Ft. |
Product Details
| Type | Accessory |
| Color | White |
| For Use With | 949 |
| Wattage | 18 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Replacement UV Bulb |
| Brand | Green-Strike |