- Tennant 1510
- Tennant 1610
- Nilfisk/Advance CMAX 28ST
- Nilfisk/Advance ConvertaMax 20, 26
- Nilfisk/Advance ConvertaMAX 28
- Nilfisk/Advance Liberty SC50
- Factory Cat Model 2023, 2017 Series
- Clarke SA40
- Windsor Saber Compact 20
- Windsor Saber Cutter
- Nilfisk/Advance SC1500
- Nilfisk/Advance SC750, SC800
- Nobles Strive
- Tomcat TR
- Tomcat VR
Replacement Vac Motor - TD For Alto/Clarke 41724A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-11/16 in |
Product Details
| Style | Vac Motor : VMax V-Series |
| Manufacturers Part Number | GVMT02401VA |
| Voltage | 24 V |
| Part Type | Vac Motor |
| Brand | Gofer Parts |