- Kent 152B Duravac
- Nilfisk/Advance Advac
- Nilfisk/Advance Carpetwin 14, 18
Replacement Vacuum Bag - DuraVac For Nilfisk/Advance 56704181
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-15/16 in |
Product Details
| Style | Bag/Filter |
| Type | Backpack Vacuums |
| Material | Paper |
| Package Quantity | 10 |
| Manufacturers Part Number | GVBAG1014 |
| For Use With | Kent 152B Duravac, Nilfisk/Advance Advac, Nilfisk/Advance Carpetwin 14, 18 |
| Part Type | Bag |
| Brand | Gofer Parts |