Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NSS

Model # :WBB2282081

MPN #: GK-P12/15UE

Green Klean Replacement Vacuum Cleaner Bags for NSS 9600121, 9600151

Product Description
Green Klean Brand superior quality commercial vacuum cleaner bags are specifically designed for the Janitorial Professional vacuum cleaners and are backed by the Green Diamond Warranty. NSS Pacer 12/15UE upright Replacement vacuum cleaner bags (10/10 packs per case, 100 bags), designed by Green Klean® for exact fit and performance as the OEM, at a considerable savings. GK-P12/15UE, 9691911 K64147600.

Features
  • Designed specifically for commercial use; equal to/exceeds OEM quality
  • Covered by Green Diamond Warranty


***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth15 in
Height9 in

Product Details

TypeUpright Vacuums
Material2 Ply Paper Micro Plus Filter
Package Quantity100
DescriptionGreen Klean Replacement Paper Vacuum Bag
Manufacturers Part NumberGK-P12/15UE
For Use WithNss Pacer 12/15Ue Upright Vacuum
Part TypeOEM
BrandNSS