- Tennant T600
- T600e (SN 10000000-20000000)
- Tennant T600EE (SN 10000000-20000000)
Replacement Vacuum Hose For Nobles/Tennant 9017505
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replacement Vacum Hose |
| Color | Black |
| Manufacturers Part Number | GHSS15019 |
| For Use With | Tennant T600, T600e (SN 10000000-20000000), T600EE(SN 10000000-20000000) |
| Part Type | Vacuum Hose |
| Brand | Gofer Parts |