This Replacement 13' Hose is compatible with the Cat® C16V Stainless Steel HEPA Wet/Dry Vacuum, model number 641759.
Model # :WBCRP1024
Replacement 13' Hose For Cat® C16V Wet/Dry Vacuum 641759
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 156 |
Product Details
| Type | Vacuum Hose |
| Description | Replacement 13' Hose |
| Color | Black |
| Manufacturers Part Number | CRP1024 |
| For Use With | Cat® C16V Wet/Dry Vacuum 641759 |
| Brand | Global Industrial |
Related Products
Equipped with a powerful 2-hp motor and an extra large capacity HEPA filter system, the model 45 offers the air flow efficiency of vacuums costing three times as much. The model 45 is manufactured to the same high standards as our large , so it will withstand years of hard use. High efficiency "drop-in" style HEPA filter individually certified to have a minimum efficiency of 99.97% at .3 microns (based on 1EST-RP-CC007) particle count test method). Includes Pullman-Holt's exclusive "never-clog" Dacron bag for superior pre-filtration. low noise allows for use in sound sensitive areas. Hose ...
The Mistral 802 WD industrial wet & dry vacuum system is perfect for vacuuming up large quantities of liquids mixed with dust. Two powerful single-phase motors, steel container wth large liquid storage capacity and easy machine handling make it perfect for all types of liquid waste. The handy drainage hose on the rear means it is quick and easy to empty. Double filtration kit for liquids (polypropylene filter) and dust (nylon + polyester filter) included. Features: Compact and Mobile Design Two powerful bypass motors with independent cooling Interchangeable wet / dry filtration option ...
✓ GFCI plug prevents shock from power surges, faulty technology, or contact with water ✓ Includes a metal crevice tool and a stronger vacuum hose ✓ Sleek and durable black powder coated finish Remove surface grime and keep your facilities looking clean with the Cat® C21V Stainless Steel HEPA Wet/Dry Vacuum. Equipped with a metal crevice tool, round brush, 2 extension wands, dry floor nozzle, squeegee nozzle, and onboard storage, users have everything they need to begin their deep-clean right away. Its dolly design with large push handles, 2 large rear wheels, ...
ProTeam, ProGuard 4 gallon Portable Wet/Dry vacuum features 1080 watt, 9 amp, 142 CFM, 51" static lift, 20' power cord, 18 AWG, sound level 76 dB and weighs 12 lbs. Comes with kit #107184 which includes: 10' x 1 -1/2" Vacuum hose Two piece wand Master floor tool with carpet, bristle and squeegee inserts Crevice tool Dust brush Claw Nozzle Filters feature a Qwik Lock™ fine dust cartridge filter #107178 and Intercept Micro Filter Dry Bag #107182. Power and versatility come together in the portable ProGuard 4 Wet/Dry Vacuum. For emergency spills, detail cleaning and portable jobsite ...
The Surge 500 Heated Carpet Extractor provides a winning combination of 15 gallon solution/recovery tanks, a 133 CFM vacuum for greater cleaning capacity and reduced drying times, a 1750 Watt heater with max heat of 190° F, and a variable 50-500 p.s.i. solution pump. This unit features an Airwatt vacuum motor specifically designed for wet pick-up and unmatched protection against moisture, with sealed-bearings and an electronic float shutoff. Designed with the user in mind, Surge extractors include on-board storage for the hose, wand, cords and chemicals, easy to access controls, and ...