Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB2836604

MPN #: 46128

Jackson Safety Replacement Variable ADF Cartridge for Insight Welding Helmets, Shade 9-13

Product Description

The replacement variable ADF cartridge for Jackson Safety Insight Welding Helmet is built with four independent sensors with easy-to-use digital controls, to automatically adjust to suit your task. Replacement cartridge has a viewing area of 3.93 In. x 2.36 In. and offers an un-obstructive view during all stages of the welding process, without lifting the hood

PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Viewing Area5-1/4" x 4-1/2"

Product Details

PowerBattery
TypeWelding Accessories
Power ControlBattery
ColorBlack
SeriesWH40
Switching Speed0.1
Light StateLight to Dark
SensitivityYes
Grind Mode4
StyleADF Replacement
Number of Arc Sensors4
MaterialMetal
Lens Shade4
DescriptionReplacement Variable ADF Cartridge for Insight Welding Helmets
Package Quantity1
Shade RangeW9 to W13
Manufacturers Part Number46128
SuspensionRatchet
BrandJackson Safety

Compliance & Certifications

CertificationsANSI Z87.1, CSA compliant