Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M-D Building Products

Model # :WBB968545

MPN #: 68684

M-D TH043 Fluted Saddle Threshold, 68684, 72", Silver

Product Description
This heavy duty aluminum threshold is designed for use in commercial applications. The low profile non-skid design is recommended and approved for wheelchair access.

PRICE
$195.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height1/4 in
Size6 x 1/4 x 72 in

Product Details

IncludesScrews
MaterialAluminum
DescriptionTH043 Fluted Saddle Threshold
ColorSilver
Manufacturers Part Number68684
BrandM-D Building Products

Compliance & Certifications

CertificationsUL, Fire, & ADA