Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
|
Questions & Answers (0)
Product Description
The Nilfisk Attix 30 Vacuum is NOT your typical shop-style wet/dry vacuum This vacuum is built to last for years, representing a new possibility of achieving superior suction power in a durable and flexible wet/dry machine. It offers a low noise level, powerful suction and superior filtration, including the Push and Clean filter cleaning system. An ergonomic design and sturdy grip make it easy to transport and store. Ideal for automotive facilities or construction contractors that need a tough vacuum that will last. Vacuum operates at 120V, 1500 watts, at 9 amps. Dimensions: 17-7/10"L x 15"W x 23-2/5"H.
Includes: 10'L x 1-1/2" Dia. hose, chrome curved wand, 2 pc. chrome extension wand, floor nozzle-combination, crevice nozzle, brush nozzle, universal nozzle, washable filter, and aluminum extension tube.
Includes: 10'L x 1-1/2" Dia. hose, chrome curved wand, 2 pc. chrome extension wand, floor nozzle-combination, crevice nozzle, brush nozzle, universal nozzle, washable filter, and aluminum extension tube.
PRICE
$865.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 15 in |
| Height | 23 in |
| Weight | 22 lbs |
| Water Lift | 92 in |
| Hose Diameter | 1-1/2 in |
| Hose Length | 10 ft |
Product Details
| Type | Wet/Dry Vacuum |
| CFM | 135 CFM |
| Type of Power | Corded |
| Color | Blue |
| Amperage | 9 A |
| Filter Type | Washable |
| Style | Attix 30 |
| Capacity | 8 gal |
| Wattage | 1000 W |
| Voltage | 120 V |
| Material | Plastic |
| Manufacturers Part Number | 302004229 |
| Decibels | 59 |
| Brand | Nilfisk |
Compliance & Certifications
| Certifications | ETL-C |