- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
- Tennant 8010
- Tennant R14
- ICE RS26 RS28-OB RS32
- ICE RS26L+, RS32L+
- ICE RS26L, RS28L, RS32L
- Nobles Speed Scrub Rider
- Nobles Strive Rider
- Tennant T12 (SN 10000000-19999999)
- Tennant T12 (SN 30000000-39999999)
- Tennant T7 Rider (SN 10000000-20000000)
- Tennant T7+
- Tennant T7AMR
Replacement Filter For ICE 8310237
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-15/16 in |
Product Details
| Style | Bag/Filter |
| Package Quantity | 1 |
| Manufacturers Part Number | GFILTER06 |
| For Use With | ICE, Nobles, Tennant |
| Part Type | Filter |
| Brand | Gofer Parts |