- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
- Tennant R14
- Nobles Speed Scrub Rider
- Nobles Strive Rider
- Tennant T7 Rider (SN 10000000-20000000)
- Tennant T7+
- Tennant T7AMR
Replacement Drain Hose - Complete Assembly For Nobles/Tennant 374059
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-11/16 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replaement Drain Hose |
| Color | Black |
| Manufacturers Part Number | GHSD150257 |
| For Use With | Nobles/Tennant 374059 |
| Part Type | Drain Hose |
| Brand | Gofer Parts |