- Minuteman 290 Series 15 & 20 Gallon
- Minuteman 290 Series 4 & 6 Gallon
- Minuteman 290 Series Stainless Steel Vac 4 & 6 Gallon
- Minuteman 290 Series Tip 'N Pour
- Minuteman 390 Vacuum Series 15, 30 & 55 Gallon
- Minuteman Ambassador Junior
- Minuteman Bio-Haz Vacuum 6 Gallon
- NSS Colt 800-1250-1450 : Colt HEPA
- NSS Designer 16 Wet , Dry Vacuum
- Nilfisk/Advance GW1020, GW1030
- Minuteman Lead Vacuum Dry Only
- Minuteman Micro Vacuum
- Minuteman MRS Mercury Vacuum
- Powr-Flite PAS16
- Powr-Flite PF25
- Powr-Flite PF25SR
- Powr-Flite PF27
- Powr-Flite PF35
- Powr-Flite PF35SR
- Powr-Flite PF39
- Powr-Flite PF40
- Powr-Flite PFX3S
- Taski Procarpet 30
- Taski Procarpet 45
- Tornado PS Series
- Nilfisk/Advance Sprite Air Scoop 12, 16, Sprite 12, 16
- Clarke Summit Pro 18SQ
- Nacecare TT-3450
- Nacecare TT-4500
- Taski Vacumat 12, 22, 22T
- Minuteman X-380 Twin Powered Vacuum 55 Gallon w HEPA Filter
- Minuteman X-839 Critical Filter Vac 4 & 6 Gallon
- Minuteman X829 Asbestos Series 4 & 6 Gallon
- Minuteman X839 Asbestos Series
- Minuteman X839 Asbestos Series 15 & 20 Gallon
- Minuteman X839 Asbestos Vacuum Series
Replacement Vac Motor For Ametek 119414-00
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Vac Motor : IVM |
| Manufacturers Part Number | GVM120017C |
| Voltage | 120 V |
| Part Type | Vac Motor |
| Brand | Gofer Parts |