Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gofer Parts

Model # :WBB3036771

MPN #: GVM036010

Replacement Vac Motor - TD For Ametek 122238-08, Nilfisk/Advance 56116105, Nilfisk/Advance 56115397

Product Description
This part can be used as a replacement for the following OEM Part Numbers:
  • Nilfisk/Advance SC6000


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in

Product Details

StyleVac Motor : Ametek
Voltage36 V
Manufacturers Part NumberGVM036010
For Use WithNilfisk/Advance SC6000
Part TypeVac Motor
BrandGofer Parts