Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1530193

MPN #: 7000028874

3M™ Scotch® 928 ATG Repositionable Double Coated Tissue Tape 1/2" x 18 Yds. 2 Mil White - Pkg Qty 72

Product Description
3M™ Scotch® 928 ATG Repositionable Double Coated Tissue Tape 1/2" x 18 Yds. 2 Mil White - 72 Rolls/Case

The Scotch® ATG Repositionable Double Coated Tissue Tape 928 features 3M™ Adhesive 400 and 3M™ Adhesive 1000. The 3M™ Adhesive 1000 is a low-tack, repositionable acrylic pressure sensitive adhesive that allows for removal and repositioning of many papers, plastics, foams and foils without residue or delamination. 3M™ Adhesive 400 is a medium-firm pressure sensitive acrylic adhesive system with excellent balance of good initial adhesion (quick stick) and good shear holding power. The formulation gives 3M™ Adhesive 400 a consistently strong bond across a range of temperatures, up to 180°F/82°C. Reverse wound on a unique 1 inch core designed for use with a Scotch® ATG Applicator.

Details:
  • Differential adhesive tape features a permanent bond on one side and removable bond on the other
  • Face side adhesive bonds on contact to paper stocks and other lightweight materials
  • Secondary side adhesive (exposed side) is a low-tack, repositionable adhesive that allows for easy removal
  • Reverse wound on a unique 1 inch core designed for use with a Scotch® ATG Applicator
  • Will not bleed into most paper stocks which helps minimize discoloration or staining

Applications:
  • Reclosable bags or envelopes
  • Holding paperwork and folders
  • Attaching temporary bulletins and work instructions to production and assembly processes
  • Attachment of temporary labels
  • Temporary hold for protective packaging materials, such as foam or cardboard, used for shipment of manufactured goods


PRICE
$936.00  Sold in packages of 72 / $13.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 yd
Width1/2 in
AdhesionLow-Tack Side: 3, High-Tack Side: 12 oz-in
Thickness2 mil
Core Size1 in

Product Details

TypeDispenser Rolls
ColorWhite
MaterialPolycoated Kraft Paper
Package Quantity72
DescriptionATG Repositionable Double Coated Tissue Tape
Manufacturers Part Number7000028874
GradeRepositionable
BrandScotch