Datrex Rescue Quoit, Orange 1/Case - DX1512M
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9 in |
| Width | 4 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1/Case |
| Description | Rescue Quoit |
| Color | Orange |
| Manufacturers Part Number | DX1512M |
| Brand | Datrex |
Related Products
General purpose USCG approved Type I offshore PFD is an inherent buoyant lifejacket with maximum buoyancy for adults and children in rough offshore conditions. It is designed to turn an unconscious person from face down in the water to a vertical or slightly backward position. It provides many years of trouble free service made with weather and fade resistant fabric and nonabsorbent polyethylene foam that will not lose buoyancy if cut or punctured. Sewn on SOLAS retro-reflective tape meet or exceed all requirements for commercial vessels carrying passengers for hire. This flotation device ...
Datrex Trident 150 USCG Type V inflatable lifejacket/PFD is designed for comfort and continuous wear while near shore or offshore with an automatic and manual inflator mechanism with 35 lbs of buoyancy. Trident 150's cover and hardware are designed for rugged use and harsh environments. Features: US Coast Guard Approved Convertible Manually/Automatically inflated Type V PFD with Type II or Type III performance Lightweight, Supper comfortable and less restrictive Ideal for recreational boating, fishing, paddle boarding, sailing, and hunting 33g CO2 cylinder for Halkey Roberts V90000 ...
24" orange buoy with retro-reflective tape for installation on commercial fishing vessels, yachts and other boats that are not required to carry the 30" buoys. USCG and Canadian Coast Guard approvals. All Datrex rings are molded from high impact linear low-density polyethylene for superior life expectancy in the most severe environments. The encircling rope is replaceable. Features: Approved North America, with retro reflective tape Diameter 24" Weight 2.5 kg
The most comfortable Type I USCG approved PFD in the market providing many years of use in multitude of commercial and recreational applications. It is designed for maximum wearability and buoyancy for offshore and rough waters where rescue may be delayed. With a minimum buoyancy of 24 lbs., it can turn an unconscious person from face down in the water to a vertical or slightly backward position. Polyethylene foam provides maximum flotation and will not lose buoyancy if cut or punctured. Sewn on SOLAS retro-reflective tape meet or exceed all requirements for commercial vessels carrying ...
Deckbuoy 2.5 KG USCG/SOLAS/MED/TC. The only "Deckbuoy" used onboard commercial vessels, offshore installations and larger yachts. All Datrex rings are molded from high impact linear low-density polyethylene for superior life expectancy in the most severe environments. Features: The becket/grab lines are replaceable Approved Globally with retro reflective tape Drop tested up to 50 meters Diameter 30" Weight 2.5 kg