Oceanco Emergency Escape Breathing Device w/Hood & Bracket, 1/Case - BW035-9500M
Write a Review
|
Questions & Answers (0)
Product Description
Emergency escape breathing device, Ocenco M-20.2. Approved according to SOLAS-EC. Delivered in orange stowage container. The M-20.2 has an operating time of 15-32 minutes depending on the users level of activity and is specifically designed for maritime use. It is maintenance free for 15 years, and do not require any periodic hydrostatic testing. Moreover it simply require visual inspection every second year conducted onboard by ship's personnel. Weight 1.4 kg. Dimension of the orange protective box is only 21 x 23 x 10 cm.
PRICE
$1,475.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 6 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 1/Case |
| Description | Emergency Escape Breathing Device w/Hood & Bracket |
| Color | Black |
| Manufacturers Part Number | BW035-9500M |
| Brand | Ocenco |
Compliance & Certifications
| Certifications | SOLAS-EC |