Datrex Heaving Line for Rescue Quoit, Orange 1/Case - DX1512AM
Write a Review
|
Questions & Answers (0)
Product Description
Heaving line
PRICE
$24.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Type | Rescue Quoit |
| Material | Rope |
| Package Quantity | 1/Case |
| Description | Heaving Line |
| Color | Orange |
| Manufacturers Part Number | DX1512AM |
| Brand | Datrex |