Buyers Reservoir Accessory, Ldr04, Oil Level Gauge W/Temp Sight Gauge - Pkg Qty 3
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.7 lbs |
Product Details
| Manufacturers Part Number | LDR04 |
| Description | Oil Level Gauge W/Temp Sight Gauge |
| Brand | Buyers Products |
Related Products
The 36 gal steel Bulkhead reservoir from Buyers Products features tough, durable 12 Ga steel construction and is designed to keep fluid cool and contaminant-free. The reservoir's black powder-coated finish resists rust and corrosion caused by the elements. It is ideal for placement at the back of a service body truck bed. The reservoir features multiple ways to reduce fluid contaminants. A 150 micron stainless steel strainer and a nylon filler strainer-breather cap with a 30 mesh strainer also work to keep fluids pure. The reservoir also includes a built-in sight gauge for oil level, as ...
.090 thick 316 stainless steel construction. Welded carbon steel mounting brackets. 1/4 turn chrome filler breather w/strainer basket. Oil level gauge with temperature indicator. Interior baffle between suction and discharge. 1-1/4" NPT suction port. Magnetic drain plug. Fully tested Pre drilled for tank mounted filter, included w/ SMR30SS10 & SMR30SS25 (shipped separately) Can be shipped UPS
The 70 Gallon Upright Aluminum Reservoir from Buyers Products features high-quality aluminum construction for lighter weight and excellent heat dissipation. It includes a diamond tread finish on the upper half and mounts behind the cab, making it an attractive and convenient addition to your truck. The 70 gallon tank is fully baffled to keep oil cool and moving correctly. The reservoir features a chrome filler breather cap and a sight/temperature gauge. A hardware mounting kit is included. Product Common Use: Dump Trucks, Walking Floor/Live Floor Applications, Truck and Trailer Hydraulic ...
The 15 gallon stainless steel reservoir with micron Filter from Buyers Products is made of high-quality 304 stainless steel with welded-on carbon steel mounting brackets. Its sleek, polished appearance will stand up to salt and weather for long-lasting use, making it great for winter spreader applications. The reservoir has several features for optimal fluid operation, including a quarter-turn chrome filler breather with a wire basket strainer, a sight fluid level and temperature gauge, an interior baffle between suction and discharge to aid in fluid cooling, and a magnetic drain plug to ...
13 gauge H.R.P.O. steel, factory powder coated Welded mounting angles ¼ turn chrome filler breather w/ basket strainer Oil level gauge with temperature indicator Interior baffle between suction and discharge Large 2" NPT suction ports Magnetic drain plug Fully tested Can be shipped U.P.S.